X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2028-1R-96 "Pinoir" Pedestal Basin

Item: K2028-1R-96
Finish: Biscuit
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 7-1/2"
Width 18"
Length 22"
Construction Vitreous China
Number of Faucet Holes 1 Hole
Faucet Hole Configuration Single Hole
Additional Information Single Hole Right Side