X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2028-1L-96 "Pinoir" Pedestal Basin

Item: K2028-1L-96
Finish: Biscuit
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-1/2"
Width 18"
Length 22"
Construction Vitreous China
Number of Faucet Holes 1 Hole
Faucet Hole Configuration Single Hole
Additional Information Singe Hole Left Side