X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1997-8N-0 "Brenham" Wall Hung Bathroom Sink

Item: K1997-8N-0
Finish: White
Online Availability: Available for immediate shipment

List Price: $240.35

Price: $198.53



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 21-15/16"
Width 19-3/4"
Depth 6"
Height 6-9/16"
Overall Size 21-15/16 x 19-3/4 x 6
Bowl Length 14-3/8"
Bowl Width 12-5/16"
Bowl Depth 3-1/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
ADA Compliant Yes
Features "With Sealed Overflow, Drilled For Concealed Arm Carrier"
Number of Bowls 1