Kohler K1997-8-0 "Brenham" Wall Hung Bathroom Sink
| Item: | K1997-8-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $169.87 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' Centers |
| Length | 21-15/16" |
| Width | 19-3/4" |
| Height | 6-9/16" |
| Overall Size | 21-15/16'' x 19-3/4'' x 6-9/16'' |
| Bowl Length | 14-3/8" |
| Bowl Width | 12-5/16" |
| Bowl Depth | 3-1/4" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| ADA Compliant | Yes |
| Features | • "Drilled For Concealed Arm Carrier, Less Soap Dispenser Hole" |
| Includes | Hanger |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


