Kohler K1997-4N-0 "Brenham" Wall Hung Bathroom Sink
| Item: | K1997-4N-0 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $186.39
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Length | 19-3/4" |
| Width | 21-15/16" |
| Height | 6-9/16" |
| Bowl Length | 12-5/16" |
| Bowl Width | 14-3/8" |
| Bowl Depth | 3-1/4" |
| Faucet Hole Diameter | 1-3/8" |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| ADA Compliant | Yes |
| Features | • With Sealed Overflow, Drilled For Concealed Arm Carrier |
| Number of Bowls | 1 |
| Warranty |


