X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K19909-4-CP "Symbol" Vessel Filler Bathroom Sink Faucet

Item: K19909-4-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,069.45

Price: $930.42




Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 12-3/8"
Spout Reach 4-9/16"
Overall Height 17-3/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever
Low Lead Compliant Yes