X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1969-H2-0 "Underscore" Unique Size Whirlpool Bath

Item: K1969-H2-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $4,997.60

Price: $4,163.00 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 48'' x 48'' x 34''
Length 48"
Width 48"
Depth 27-1/2"
Height to Overflow 27-1/2"
Maximum Water Capacity (Gallons) 171
Number of Jets 8
Adjustable Jets Yes
Control Type Electronic Back-Lit and Remote Control
Number Of Speeds Variable
Weight 150 lbs
Minimum Floor Support 100 lbs
Drain Location Center
Drain Hole Size 1-1/2"
Pump Hertz 50
Pump Amps 15
Pump Voltage 240
Heater Included Yes
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Voltage 240V
Features Two Raised Corner Seats
Flexjets
Bowl Length 44-5/8"
Bowl Width 44-5/8"