X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1968-0 "Underscore" Unique Size Soaking Tub

Item: K1968-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 48 x 48 x 34
Length 48"
Width 48"
Depth 34"
Height to Overflow 27-1/2"
Maximum Water Capacity (Gallons) 171
ADA Compliant Yes
Weight 110 lbs
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured Bottom
Features Drop-In or Undermount Installation, Two Raised Corner Seats