X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1914-GR-0 "Elevance" 60" Corner Air Tub

Item: K1914-GR-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $11,655.30

Price: $9,708.86 (Pricing is for White)



Details and Dimensions

Length 33-1/2"
Width 60-1/4"
Weight 280 lbs
Construction Acrylic
Features Blower Motor with 300W Heater and Electronic User Control, Removable Door for Remodeling, Door Glides on a Track System with Counterbalance System, With Right Hand Drain
Bowl Depth 14"
Bowl Length 22-1/2"
Bowl Width 43"
Height 38"