X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1914-GLB-0 "Elevance" 60'' x 32'' Air Tub

Item: K1914-GLB-0
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Tub Installation Type Free Standing
Overall Size 60-1/4 x 33-1/2 x 38
Length 60-1/4"
Width 33-1/2"
Depth 38"
Height to Overflow 19-3/4"
Maximum Water Capacity (Gallons) 72
Number of Jets 59
Weight 280 lbs
Minimum Floor Support 60 lbs
Drain Location Left
Pump Hertz 60
Pump Amps 6
Pump Voltage 120
Construction Acrylic
Tub Construction Acrylics
ADA Compliant Yes
Features "Blower Motor with 300W Heater and Electronic User Control, Removable Door for Remodeling, Door Glides on a Track System with Counterbalance System, With Left Hand Drain and Grab Bar"
Bowl Depth 14"
Bowl Length 43"
Bowl Width 22-1/2"
Height 38"
Integral Skirt/Apron Yes
Number of Bathers 1
Wattage 300 Watts