Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K1914-GL-0 "Elevance" 60'' x 32'' Air Tub

Item: K1914-GL-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Length 33-1/2"
Width 60-1/4"
Weight 280 lbs
Construction Acrylic
Tub Construction Acrylics
Features Blower Motor with 300W Heater and Electronic User Control, Removable Door for Remodeling, Door Glides on a Track System with Counterbalance System, With Left Hand Drain
Bowl Depth 14"
Bowl Length 22-1/2"
Bowl Width 43"
Height 38"