X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1913-R-0 "Elevance" 60'' x 32'' Soaking Tub

Item: K1913-R-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60-1/4'' x 33-1/2'' x 38''
Length 60-1/4"
Width 33-1/2"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 72
ADA Compliant Yes
Weight 260 lbs
Minimum Floor Support 60 lbs
Drain Included No
Drain Location Right
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Features Fits In 5' Alcove
Door Glides On Track System
Waterfall Fill Fills Bath In 3-5 Minutes
Includes Chair, Removable Door
Bowl Depth 14"
Bowl Length 48-3/4"
Bowl Width 23-3/4"
Height 39-1/4"