X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1913-LB-0 "Elevance" 60'' x 32'' Soaking Tub

Item: K1913-LB-0
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60-1/4'' x 33-1/2'' x 38''
Length 60-1/4"
Width 33-1/2"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 72
ADA Compliant Yes
Weight 260 lbs
Minimum Floor Support 60 lbs
Drain Included Yes
Drain Location Left
Construction Acrylic
Tub Construction Acrylics
Requires Dedicated Electric Circuit Yes
Features Door Glides On Track System
Dual Drain System
Fits In 5' Alcove
Includes Grab Bar, Chrome Plated Drain, Removable Door
Additional Information Three-Drain Cutouts Are Required
Bowl Depth 14"
Bowl Length 23-3/8"
Bowl Width 48-3/4"
Height 38"
Integral Skirt/Apron Yes
Voltage 120V