Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Kitchen Faucets
> Kohler
>
K1894-C-G
Kohler K1894-C-G Soap Dispenser
| Item: | K1894-C-G |
| Finish: | Brushed Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $54.36 (Pricing is for Brushed Chrome)
Details and Dimensions
| Height | 3-7/16" |
| Width | 2" |
| Construction | Brass |
| Features | • Refillable from above the counter. 16 fluid ounce capacity. |
| Product Specifications |
| Installation Guide |
| Warranty |


