X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1849-H2-0 "Underscore" 60'' x 36''

Item: K1849-H2-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $3,773.10

Price: $3,142.99 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 36'' x 21''
Length 36"
Width 60"
Height to Overflow 17-1/8"
Maximum Water Capacity (Gallons) 81
Number of Jets 8
Adjustable Jets Yes
Control Type Electronic Back-lit
Number Of Speeds Variable
Weight 125 lbs
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Horsepower 50 HP
Pump Amps 11
Pump Voltage 240
Heater Included Yes
Construction Acrylic
Decorative Trim Rings Included No
Hard Wire Service Required Yes
Voltage 240V
Features Flexjet Whirlpool Jets
Additional Information Slotted Overflow For Deep Bathing Experience
Bowl Length 53-5/8"
Bowl Width 29-1/2"
Height 21"