X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1849-GCR-0 "Underscore" 60'' x 36'' Air Tub

Item: K1849-GCR-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $4,523.10

Price: $3,767.74 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 36'' x 21''
Length 36"
Width 60"
Height to Overflow 17-1/8"
Maximum Water Capacity (Gallons) 81
Number of Jets 122
Control Type Electronic Back-lit
Number Of Speeds Zones of Control
Weight 100 lbs
Minimum Floor Support 54 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Heater Included Yes
Heater Hertz 50
Heater Amps 15
Heater Voltage 220
Construction Acrylic
Tub Construction Acrylics
Tile Flange No
Hard Wire Service Required Yes
Features Zones Of Control
BubbleMassage Airjets
Includes Chromatherapy
Bowl Length 53-5/8"
Bowl Width 29-1/2"
Height 21"
Wattage 300 Watts