X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1849-G-0 "Underscore" 60'' x 36''

Item: K1849-G-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $3,773.10

Price: $3,142.99 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 36'' x 21''
Length 60"
Width 36"
Height to Overflow 17-1/8"
Maximum Water Capacity (Gallons) 81.8
Number of Jets 122
Control Type Electronic Back-Lit
Weight 100 lbs
Minimum Floor Support 54 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Heater Hertz 50
Heater Amps 15
Heater Voltage 220
Construction Acrylic
Tile Flange No
Hard Wire Service Required Yes
Features BubbleMassage Airjets
Zones Of Control
Bowl Length 53-5/8"
Bowl Width 29-1/2"
Height 21"
Wattage 300 Watts