Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K1848-0 "Underscore" 60'' x 36'' Soaking Tub

Item: K1848-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 60'' x 36'' x 21''
Length 36"
Width 60"
Height to Overflow 17-1/8"
Maximum Water Capacity (Gallons) 81
Weight 75 lbs
Minimum Floor Support 52 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Construction Acrylic
Tub Construction Acrylics
Features Molded Lumbar Support
Additional Information Undermount Kit K-534 Sold Separately
Bowl Length 53-5/8"
Bowl Width 29-1/2"
Height 21"