X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1835-H2-0 "Underscore" 72" x 36" Whirlpool Bath

Item: K1835-H2-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $4,135.35

Price: $3,444.75 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 36'' x 23''
Length 36"
Width 72"
Height to Overflow 19-7/16"
Maximum Water Capacity (Gallons) 113
Number of Jets 8
Adjustable Jets Yes
Control Type Electronic Back-lit
Number Of Speeds Variable
Weight 132 lbs
Minimum Floor Support 61 lbs
Drain Location Center
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 11
Pump Voltage 240
Heater Included Yes
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Hard Wire Service Required Yes
Voltage 240V
Features Flexjets
Slotted Overflow
Additional Information Trim Not Included
Bowl Length 65-3/8"
Bowl Width 29-5/16"
Height 23"