X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1835-G-0 "Underscore" 72" x 36" Air Tub

Item: K1835-G-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $4,135.35

Price: $3,308.28 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 36'' x 23''
Length 36"
Width 72"
Height to Overflow 19-7/16"
Maximum Water Capacity (Gallons) 113
Number of Jets 122
Control Type Electronic Back-lit
Weight 107 lbs
Minimum Floor Support 60 lbs
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Heater Included Yes
Heater Hertz 60
Heater Amps 15
Heater Voltage 240
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Features Zones of Control
BubbleMassage Airjets
Automatic Purge
Bowl Length 65-3/8"
Bowl Width 29-5/16"
Height 23"
Wattage 300 Watts