X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1834-0 "Underscore" 72" X 36" Soaking Tub

Item: K1834-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,615.35

Price: $1,292.28 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 36'' x 23''
Length 36"
Width 72"
Depth 23"
Height to Overflow 19-7/16"
Maximum Water Capacity (Gallons) 112.90
Weight 82 lbs
Minimum Floor Support 58 lbs
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Acrylic
Tub Construction Acrylics
Features Molded Lumber Support
Bowl Length 65-3/8"
Bowl Width 29-5/16"