X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1822-H2-0 "Underscore" 66" Whirlpool Bath

Item: K1822-H2-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 66'' x 32'' x 22''
Length 66"
Width 32"
Height to Overflow 18"
Number of Jets 8
Adjustable Jets Yes
Number Of Speeds Variable
Weight 136 lbs
Minimum Floor Support 83 lbs
Drain Location Reversible
Drain Hole Size 1-1/2"
Pump Hertz 50
Pump Amps 20
Pump Voltage 220
Heater Included Yes
Heater Hertz 50
Heater Amps 11
Heater Voltage 1500
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Voltage 240V
Features Flexjets
Slotted Overflow
Additional Information Trim Kit Sold Separately
Bowl Length 59-5/8"
Bowl Width 25-1/2"
Height 22"