X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1821-0 "Underscore" 66" Soaking Tub

Item: K1821-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,389.55

Price: $1,111.64 (Pricing is for White)




Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 66'' x 32'' x 22''
Length 66"
Width 32"
Height to Overflow 18"
Weight 86 lbs
Drain Hole Size 1-1/2"
Construction Acrylic
Features Molded Lumbar Support
Bowl Length 22-5/16"
Bowl Width 44-1/2"
Gallon Capacity 86
Height 22"