X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1716-NA "Steam" Steam Generator

Item: K1716-NA
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 17-3/4"
Width 24-1/2"
Height 12"
Maximum Distance From Shower 25 Feet
Maximum Shower Area 1000 Cubic Feet
Voltage 240V
Time To Steam Production 1 minute
Drain Pan Included No
Auto Drain Included No
Features "3 year warranty from date of installation, steam generators can be installed up to 25 feet from the steam bath area"
Includes 30kW fast response steam generator
Amperage 90 Amps
Kilowatts 30 KW