X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1663-BN "Steam" Steam Control

Item: K1663-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $953.15

Price: $664.70 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Length 1"
Width 7-1/4"
Height 4"
Features "3 year warranty, 20 minute safety shut-off"
Includes "Quick connect RJ-12 cord and connector, mounting arms and gasket, adjustable temperature settings, adjustable session settings, digital clock and thermostatic steam head with aromatherapy reservoir"
Control Type Digital