Kohler K16155-PB "Revival" Vanity Shelf
| Item: | K16155-PB |
| Finish: | Vibrant Polished Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $694.43 (Pricing is for Vibrant Polished Brass)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 24" |
| Overall Length | 25-1/2" |
| Construction | Solid Brass |
| Extension From Wall | 9-3/4" |
| Mounting Hardware Included | Yes |
| Features | • Towel Shelf |
| Product Specifications |
| Parts Breakdown |
| Warranty |


