X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K15285-4-BN "Loure" Deck Mount Whirlpool Faucet

Item: K15285-4-BN
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Rough In Valve Type Ceramic Disc
Spout Height 9-3/8"
Spout Reach 6-1/2"
Overall Height 14-7/16"
Flow Rate (GPM) 12
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 3"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
ADA Compliant Yes
Faucet Hole Configuration 8'' Min.