Kohler K1491-96 "Whirlpool Pillow" Whirlpool Accessory
| Item: | K1491-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $119.07 (Pricing is for Biscuit)
Details and Dimensions
| Overall Size | 13-1/4'' x 5-1/2'' x 1'' |
| Length | 13-1/4" |
| Width | 5-1/2" |
| Height | 1" |
| Product Specifications |
| Warranty |


