Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K14775-4-CP "Stance" Deck Mount Whirlpool Faucet

Item: K14775-4-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Deck Mount
Spout Height 7-15/16"
Spout Reach 8-1/4"
Overall Height 8-15/16"
Faucet Centers 5-3/4
Number of Faucet Holes 4 Hole
Maximum Deck Thickness 3"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Construction Solid Brass
Valve Type Single-control Ceramic Remote
Features Bath Or Deck Mount Faucet
Faucet Hole Configuration Deck Mount