X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14760-4-CP "Stance" Single Hole Bathroom Sink Faucet

Item: K14760-4-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $580.00

Price: $504.60 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3-1/2"
Spout Reach 3-1/2"
Overall Height 8-1/2"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2-1/4"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Touch Activated Drain
Low Lead Compliant Yes
ADA Compliant Yes
Features Drain Included