Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Kohler
>
K14677-CP
Kohler K14677-CP "Loure" Diverter With Handshower Whirlpool Faucet
| Item: | K14677-CP |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $212.54 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 2-3/8" |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 1-1/4" |
| Handle(s) Included | Yes |
| Features | • Bath/Deck Mount Diverter Valve |
| Includes | Valve and Trim |
| Product Specifications |
| Parts Breakdown |
| Warranty |


