X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14662-4-BN "Loure" Vessel Filler Bathroom Sink Faucet

Item: K14662-4-BN
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,180.30

Price: $1,026.86 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 10-3/8"
Spout Reach 5-1/4"
Overall Height 14-3/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 2.2
Includes Touch Activated Drain with Tail Piece and Overflow
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes