X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14660-4-BN "Loure" Single Hole Bathroom Sink Faucet

Item: K14660-4-BN
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Vessel Filler
Number of Faucet Holes 2 Hole
Faucet Centers 8''
Spout Height 10-3/8"
Spout Reach 5-1/2"
Overall Height 14-3/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2-1/2"
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 2.2
Includes Touch Activated Drain With Tail Piece and Overflow
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes