X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14578-LC-0 "Life In The Country" Single Bowl Kitchen Sink

Item: K14578-LC-0
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 18-1/4"
Width 18-1/4"
Depth 8-1/8"
Overall Size 18-1/4'' x 18-1/4'' x 8-1/8''
Bowl Length 16"
Bowl Width 16"
Bowl Depth 7-3/16"
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 3-7/8"
Construction Fireclay
Installation Hardware Included Yes
Height 8-1/8"