X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14560-S "Contemporary" Grab Bar

Item: K14560-S
Finish: Polished Stainless
Online Availability: Available for immediate shipment
Select Finish:

List Price: $71.70

Price: $56.28 (Pricing is for Polished Stainless)



Details and Dimensions

Length 14-13/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-13/16"
ADA Compliant Yes
Features 12'' Metal Grab Bar