X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14519-BN "Bancroft" Shower Head

Item: K14519-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $97.40

Price: $81.13 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Shower Head Type Single Function
Connection Size 1/2'' - 14 NPT
Spray Face Height 4-13/16"
Spray Face Diameter 5-15/16"
Flow Rate (GPM) 2.0
Eco-Friendly Water Sense
Features MasterClean
CEC Approved Yes