X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14519-CP "Bancroft" Shower Head

Item: K14519-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $67.15

Price: $53.12 (Pricing is for Polished Chrome)



Details and Dimensions

Shower Head Type Single Function
Connection Size 1/2'' - 14 NPT
Spray Face Height 4-13/16"
Spray Face Diameter 5-15/16"
Flow Rate (GPM) 2.0
Eco-Friendly Water Sense
Features MasterClean
CEC Approved Yes