X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14475-CP "Purist" Multi Light Pendant

Item: K14475-CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-1/2"
Width 5"
Overall Height 81"
Canopy Size 8-1/2
Number of Bulbs 3
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type White
Shade Material Glass
Features Pendant Cord Length Can Be Adjusted Based on Application