X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14404-4-BN "Purist" Vessel Filler Bathroom Sink Faucet

Item: K14404-4-BN
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $929.15

Price: $733.10 (Pricing is for Vibrant Brushed Nickel)




Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 6-1/2"
Spout Reach 6-1/4"
Overall Height 12"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Curved Lever Handle
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense