X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14391-BN "Stillness" Towel Bar

Item: K14391-BN
Finish: Vibrant Brushed Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Overall Length 25-19/32"
Construction Brass
Bracket Diameter 1-7/8"
Extension From Wall 5-7/16"
Mounting Hardware Included Yes