X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14391-CP "Stillness" Towel Bar

Item: K14391-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $192.80

Price: $160.60 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Overall Length 25-19/32"
Construction Brass
Bracket Diameter 1-7/8"
Extension From Wall 5-7/16"
Mounting Hardware Included Yes