Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K14381-BN "Purist" Vanity Shelf

Item: K14381-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Overall Width 24"
Overall Height 3-1/8"
Construction Metal
Bracket Diameter 1-7/8"
Extension From Wall 11-15/16"
Mounting Hardware Included Yes