X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14377-CP "Purist" Paper Holder

Item: K14377-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $122.35

Price: $101.92 (Pricing is for Polished Chrome)



Details and Dimensions

Overall Width 8-3/16"
Overall Height 1-7/8"
Construction Metal
Bracket Diameter 1-7/8"
Extension From Wall 3-1/8"
Mounting Hardware Included Yes
Additional Information Pivoting Paper Holder