X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14375-AF "Purist" Towel Bar

Item: K14375-AF
Finish: Vibrant French Gold
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $250.20

Price: $208.42 (Pricing is for Vibrant French Gold)




Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Overall Length 25-19/32"
Construction Metal
Bracket Diameter 1-7/8"
Extension From Wall 5-7/16"
Mounting Hardware Included Yes