Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14375-BN "Purist" Towel Bar

Item: K14375-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $290.25

Price: $241.78 (Pricing is for Vibrant Brushed Nickel)

Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Overall Length 25-19/32"
Construction Metal
Bracket Diameter 1-7/8"
Extension From Wall 5-7/16"
Mounting Hardware Included Yes