X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14346-PD-0 "Gabrielle" One Piece Toilet

Item: K14346-PD-0
Finish: White
Online Availability: Available for immediate shipment

List Price: $5,277.40

Price: $4,248.31



Details and Dimensions

Toilet Bowl Type Elongated bowl
Width 18-1/2"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Features 1.6 GPF, Comfort Height, Class Five Flushing System, Left-Side Polished Chrome Trip Lever, Laureate Design
Height 28"
Length 28-1/4"