Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K14275-SMC-0 "Kathryn" Undermount Bathroom Sink

Item: K14275-SMC-0
Finish: White
Online Availability: Please call for availability.

Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 19-3/4"
Width 15-5/8"
Depth 6-1/4"
Overall Size 19-3/4 x 15-5/8 x 6-1/4
Bowl Length 17"
Bowl Width 13"
Bowl Depth 4-1/2"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Number of Bowls 1