X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14275-BT-0 "Kathryn" Undermount Bathroom Sink

Item: K14275-BT-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,072.25

Price: $859.94



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 19-3/4"
Width 15-5/8"
Height 6-1/4"
Overall Size 19-3/4 x 15-5/8 x 6-1/4
Bowl Length 17"
Bowl Width 13"
Bowl Depth 4-1/2"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Includes 52047 Clamp Assembly
Number of Bowls 1