X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1418-M-95 "Memoirs" 72" x 42" Whirlpool Bath

Item: K1418-M-95
Finish: Ice Grey
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42'' x 22''
Length 72"
Width 42"
Depth 22"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 86
Number of Jets 16
Adjustable Jets Yes
Control Type Back-Lit Keypad and Remote Control
Number Of Speeds Variable
Weight 140 lbs
Minimum Floor Support 44 lbs
Drain Location Center
Drain Hole Size 1-1/2"
Pump Location Top
Pump Hertz 50
Pump Amps 15
Pump Voltage 240
Heater Included Yes
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Voltage 240V
Features Color-Matched Jet Trim
Flexjet Whirlpool Jets
Color-Matched Bodyssage Backjets
Includes Two Pulsating Neckjets With Pillow
Additional Information Drilled For Grab Bar (Sold Separately)
Bowl Length 60"
Bowl Width 30"
Number of Bathers 2