X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1418-HN-95 "Memoirs" 72" x 42" Whirlpool Bath

Item: K1418-HN-95
Finish: Ice Grey
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42'' x 22''
Length 72"
Width 42"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 94
Number of Jets 8
Adjustable Jets Yes
Control Type Back-Lit Keypad
Number Of Speeds Variable
Weight 140 lbs
Minimum Floor Support 45 lbs
Drain Location Center
Drain Hole Size 1-1/2"
Pump Location Bottom Right
Pump Hertz 50
Pump Amps 11
Pump Voltage 240
Heater Included Yes
Construction Acrylic
Hard Wire Service Required Yes
Voltage 240V
Features Hydromassage Jets
Additional Information Trim Kit Sold Separately
Bowl Length 60"
Bowl Width 30"
Height 22"
Number of Bathers 2